Rubbermaid® Cargo Box - 35 Gallon

Keep tools, hoses and equipment contained and secure.
  • Weather and impact resistant even in freezing temperatures.
  • Hinged lid.
  • Stackable - 150 lb. capacity.
  • Secure with a Padlock.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAP.
(GAL.)
QTY./
CTN.
LBS./
CTN.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1404 34 3/41917" 321614" 35 1 20 $115 $110  ADD
DIMENSIONS:
  • Top Opening: 31 1/8 x 13 1/4" (L x W)
  • Front Lip: 2 3/4"
  • Padlock Hole (Diameter): .31"
MATERIAL:
  • HDPE (High Density Polyethylene)
CAPACITY:
  • Load: 75 lbs
  • Bottom container can support 150 lbs stacked on top of it.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:51 PM; USWEB10