Rubbermaid® Standard Tilt Truck - 1 Cubic Yard, Black

Strong and dependable. The choice for warehouse and manufacturing facilities.
  • Holds up to 3 times more than a 55 gallon can.
  • Leakproof polyethylene body supported by tubular steel frame.
  • Easy-to-clean interior. Won't dent or corrode.
  • Made of FDA compliant resins.
  • Balanced design allows for easy dumping by one person.
  • 2 large rubber wheels, 2 swivel – Inset to protect walls.
  • Includes steel side rails for extra support.
  • Optional Hinged Lid available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESC. SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-1378BL Standard Wood, Strapping,
Heavy Corrugated
1 1,250 12" 73 x 34 x 44" 111 $1,255 $1,220  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (With Handle): 72 1/2 x 35 1/4 x 44 5/8" (L x W x H)
  • Inside:
    • Top: 62 7/8 x 27 1/2" (L x W)
    • Height (At Tallest Point): 38 1/8"
  • Handle: 15 x 7 1/4 x 1" (Width x Distance to Cart x Diam)
TEMPERATURE:
  • -20° to 150° F
SIZE:
  • Will not fit through a standard doorway (32" clearance).
MODEL NUMBER:
  • Rubbermaid®: FG131500BLA
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1109L-BL Rubbermaid® 1 Cubic Yard Tilt Truck Lid - Black
PARTS:
  • H-1378-CASTR Rubber Caster for 1 Cu. Yd. Standard Tilt Trucks - Swivel, 5 x 1 1/4"
  • H-1378-LGWHL Wheel for 1 Cu. Yd. Standard Tilt Trucks - 12 x 2 1/2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 07:04:24 AM; USWEB27