OHAUS Explorer® EXR Scale - 220 grams x 0.0001 gram

ANALYTICAL

Most advanced scale in its class. Recommended for research, teaching and quality control labs.
  • 11 application modes and up to 19 weighing units to choose from.
  • High-resolution, easy-to-clean 7" glass touchscreen.
  • Digital load cell provides highly accurate results in seconds.
  • All-aluminum housing provides maximum durability.
  • 5 communication ports for connecting to a computer or printer.
  • Powered by included AC adapter.
  • Includes removable anti-static glass draftshield.
  • Calibration Weights sold separately.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12947 3 1/2" Square 220 g x 0.0001 g 23 $5,160 $5,135  ADD
PRIOR TO USE:
  • Calibration not required:
    • Scales are calibrated before leaving the manufacturer's facility.
  • Recommended to keep pre-installed plastic cover on.
    • Protects against spills and dust during operation.
DIMENSIONS:
  • Overall: 9.05 x 14.56 x 15.47" (W x H x D)
  • AC Adapter Cord: 6' 6"
MATERIAL:
  • Pan: Stainless steel
  • Feet & Top/Bottom Housing: Plastic
TEMPERATURE:
  • Operating: 50° - 86° F
APPLICATION MODES:
  • Weighing
  • Parts counting
  • Check counting
  • Percent weighing
  • Check weighing
  • Totalization
  • Density determination
  • Dynamic weighing
  • Formulation
  • Differential weighing
  • Peak hold
FEATURES:
  • Communication Ports: 
  • (2) USB Host (Type A) 
  • (1) USB Device (Type C)
  • (1) Ethernet (RJ45)
  • (1) RS232
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • Manufacturer meets ISO 9001:2008 standards.
POWER SUPPLY:                               
  • H-12950 AC Adapter Plug:
    • Input: 100-240 VAC, 0.5A, 50-60 Hz
    • Output: 12VDC, 1.5A
    • Must be used with H-12951 Adapter cord.
MODEL NUMBER:
  • OHAUS: EXR224
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 03:05:32 AM; USWEB33