Pallet Truck Toe Guard

Protect your toes. Prevents rollover foot injuries during use.
  • Durable steel construction.
  • Attaches to most manual pallet trucks with 7" wheels.
  • Adjustable front plate ensures uninterrupted travel.
MODEL
NO.
DESCRIPTION SIZE
W x H
FITS WHEEL
DIAM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12886 Toe Guard 8 x 3 3/4" 7" 6 $100 $95  ADD
COMPATIBILITY:
  • Works with the following Uline Pallet Trucks:
DescriptionFork Size (L x W)Model #
Quick-Lift Narrow48 x 21"H-3762
Industrial Narrow48 x 21"H-6710
Uline Pallet Trucks36 x 16"
36 x 21"
36 x 27"
42 x 27"
48 x 21"
48 x 27"
60 x 27"
72 x 21"
72 x 27"
96 x 27"
H-4122 (Short/Extra Narrow)
H-1366 (Short/Narrow)
H-1484 (Short)
H-4803 (Short)
H-1193 (Narrow)
H-1043 (Standard)
H-4804 (Long)
H-2640 (Long/Narrow)
H-1779 (Long)
H-4123 (Extra Long)
Deluxe Pallet Truck48 x 27"H-2721
Heavy Duty Pallet Truck48 x 27"H-5484
Steel Wheel Pallet Truck48 x 27"H-7574
Corrosion Resistant (Galvanized)48 x 27"H-2186
Quick-Lift Standard48 x 27"H-3763
Industrial Standard48 x 27"H-2708 (Lime)
H-2900 (Yellow)
H-3045 (Pink)
H-5387 (Red)
H-7504 (Blue)
Industrial Low Profile48 x 27"H-9612
Industrial Long72 x 27"H-8921
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:22:47 PM; USWEB5