Uline Four Tier Lockers - Assembled, 36 x 12 x 72"

The convenience is worth every penny. Recommended for busy warehouses and factories.
  • Solid steel construction.
  • Hasp handles provide simple, quiet operation.
  • Louvers allow air to circulate.
  • Legs included - Add 6" to height.
  • Use with Combination or Built-in Locker Locks, sold separately.
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE ASSEMBLED IN STOCK
SHIPS TODAY
1 2+
H-12859 Four Tier 3 Wide 12 36 x 12 x 72" 168 $905 $875  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Each Locker:
    • Inside: 11 3/4 x 10 3/4 x 17 1/2" (W x D x H)
    • Door Opening: 9 x 16 1/2" (W x H)
THICKNESS:
  • Frame: 16 gauge
  • Door: 18 gauge
  • Back, Sides & Shelves: 24 gauge
COMPATIBILITY:
  • Not Compatible with:
    • Industrial Locker Number Plates
    • Industrial Base Plates
    • Industrial Sloping Tops
  • Other Compatible Padlocks:
TypeExceptions
(Not Compatible)
Brass
SteelH-4475, H-4476
Heavy Duty Steel
Bluetooth®
Outdoor
Resettable Combo
Flexible Locks
USAGE:
  • If Using with H-4811 Built-in Locker Lock:
    • Installation requires removal of existing hasp and metal plate.
    • Rivets must be drilled out using a power drill before installing the lock.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4291-LNP Locker Number Plates #1-50
  • H-8047 Locker Number Plates #51-100
  • H-8048 Locker Number Plates #101-150
  • H-8049 Locker Number Plates #151-200
  • H-8050 Locker Number Plates #201-300
  • H-8051 Locker Number Plates #301-400
  • H-8052 Locker Number Plates #401-500
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 10:54:12 PM; USWEB5