Hubbell® Wall Plate - Duplex Receptacle, 2-Gang, White

Refresh your space. Replace your worn or dated wall plates.
  • Scratch-resistant polycarbonate with squared edges.
  • Sized to cover up wiring devices.
  • Matte finish.
  • Includes mounting screws.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STYLE NO. OF
GANGS
DIMENSIONS
W x H
PRICE EACH COLOR IN STOCK
SHIPS TODAY
5 25 50+
H-12854W Duplex Receptacle 2 1/2 x 3/4" $1.75 $1.65 $1.55  ADD
UL/C-UL Listed
DIMENSIONS:
  • Overall (Actual): 4.61 x 4.68 x .25" (W x H x D)
FEATURES:
  • Plate Size: Standard
MODEL NUMBER:
  • Hubbell®: P82W
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/19/2026 05:09:23 AM; USWEB7