Hubbell® Wall Plate - Duplex Receptacle, 1-Gang, Light Almond

Refresh your space. Replace your worn or dated wall plates.
  • Scratch-resistant polycarbonate with squared edges.
  • Sized to cover up wiring devices.
  • Matte finish.
  • Includes mounting screws.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STYLE NO. OF
GANGS
DIMENSIONS
W x H
PRICE EACH COLOR IN STOCK
SHIPS TODAY
25 50+
H-12853A Duplex Receptacle 1 3/4 x 1/2" $.70 $.60  ADD
UL/C-UL Listed

SOLD IN MULTIPLES OF 25
DIMENSIONS:
  • Overall (Actual): 2.78 x 4.52 x .45" (W x H x D)
FEATURES:
  • Plate Size: Standard
MODEL NUMBER:
  • Hubbell®: P8LA
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/17/2026 11:02:37 AM; USWEB29