Von Duprin® Door Exit Device - Heavy Duty, No Handle

Provide an easy exit for crowds or employees during fire drills.
  • Worth the investment. The industry standard for busy malls, schools and hospitals. Fluid damper reduces noise.
  • Push bar only. No exterior handle included.
  • Aluminum body with stainless steel bar. Satin chrome finish.
  • Rim style push bar. For left or right-opening doors.
  • Includes strike plate, dogging hex key and mounting hardware.
Tested for 500,000 uses
MODEL
NO.
EXTERIOR
HANDLE
INTERIOR
HANDLE
FITS DOOR
WIDTHS
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-12832C Not Included Push Bar 28 to 36" 13 $1,465 $1,445  ADD
ANSI/BHMA A156.3 Grade 1
DIMENSIONS:
  • Overall: 33 x 8" (W x H)
  • Height along Bar: 2 1/4"
  • Projection from Door: 3 13/16"
  • Push Pad: 18"
  • Strike: 2 7/8 x 1 1/4"
  • Deadlocking Latchbolt: 3/4"
COMPATIBILITY:
  • Fits doors 1 3/4 - 3 1/2" thick.
  • Minimum Stile Width: 4 1/2"
FEATURES:
  • Exit only
MODEL NUMBER:
  • Von Duprin®: 99EO 626
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 08:20:49 AM; USWEB6