Accentra® Door Lockset - Medium Duty, Passage

Commercial quality handles for offices, libraries and apartment buildings.
  • No lock on either handle. For hallways and conference rooms.
  • Cast zinc body with satin chrome finish.
  • For left or right-opening doors with standard 2 3/4" backset.
  • Set includes interior and exterior handle, strike plate, latch and mounting hardware.
Tested for 1 million uses
MODEL
NO.
DESCRIPTION EXTERIOR
HANDLE
INTERIOR
HANDLE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-12811C Passage No Lock No Lock 4 $270 $260  ADD
ANSI/BHMA A156.2 Grade 1
DIMENSIONS:
  • Projection from Door: 3 5/16"
  • Handle: 5 1/4"
  • Rose: 3 1/2"
  • Throw Latchbolt: 1/2"
  • Faceplate: 2 1/4 x 1 1/8"
  • Strike: 4 7/8 x 1 1/4"
COMPATIBILITY:
  • Fits doors 1 3/4 - 2" thick.
MATERIAL:
  • Rose: Wrought brass
USAGE:
  • Either lever operates latchbolt at all times.
SPECIFICATIONS:
  • ANSI/BHMA A156.2, Series 4,000, Grade 1:
    • Tested and certified for more than 1,000,000 cycles (uses).
  • ADA compliant for ease of accessibility.
  • UL and cUL listed for 3-hour fire doors.
  • Fits ANSI/SDI A250.14 Door Prep.
MODEL NUMBER:
  • Accentra®: 4701LN 626
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 08:21:12 AM; USWEB10