Wireless Presenter Tool

Make your point during presentations.
  • Control slideshows and point out important charts.
  • USB receiver with 50' connection range.
  • Requires 2 AAA batteries, included.
  • Class 2 red laser.
MODEL
NO.
DESCRIPTION MAX. LASER
DISTANCE
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-12808 Wireless Presenter 100' $42 $40  ADD
DIMENSIONS:
  • Overall: 1.49 x 4.55 x 1.08" (W x D x H)
SHELF LIFE:
  • Included Batteries: 7 years
COMPATIBILITY:
  • Windows 10, 11 or later
  • macOS
  • ChromeOS
FEATURES:
  • Projection Distance:
    • Up to 50' in brighter environments.
    • Up to 100' in darker environments.
INCLUDES:
  • Wireless mini receiver
  • Carrying pouch
MODEL NUMBER:
  • Logitech: R400
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 03:21:20 AM; USWEB14