Deluxe Carpet Mat - 2 x 3', Black

60% longer lasting than standard carpet mats.
  • Dense 5/16" polypropylene loop-pile fibers.
  • Won't fray and resists crushing.
  • Vinyl/nitrile backing is non-marking and non-staining.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1279BL 2 x 3' 5/16" $30 $29 $28  ADD
MATERIAL:
  • Recycled Content (Fiber/Backing): 0%
FEATURES:
  • UV resistant
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 1 - 3 years
  • May slide on hard or carpeted surfaces.
    • Use S-12331 Grip Strips to keep mat in place. 
  • Chairs will slide easily on mat.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use.
SPECIFICATIONS:
  • Not anti-static
  • Not fire retardant
  • Not antimicrobial
  • Not oil resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/04/2026 01:39:18 AM; USWEB14