Floor Register - 2 x 12", Matte Black

Refresh tired old vents in small offices or retail stores. Colors complement flooring.
  • Louvered all-steel construction.
  • Recessed damper adjusts air flow.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION VENT
SIZE
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
H-12787BL Floor Register 2 x 12" $10 $9 $8  ADD
DIMENSIONS:
  • Vent size in the chart is the duct opening it fits.
  • Face Plate: 3 1/2 x 13 1/4" (W x L)
  • Depth: 1 1/8"
MATERIAL:
  • Powder-coated steel
USAGE:
  • Not suitable for sidewall or ceiling applications.
PACKAGING:
  • Individually wrapped in plastic film.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 05:31:14 AM; USWEB30