Crescent® Locking Pliers Set - 3-Piece

Clamp and lock into place. A helping hand for cutting, drilling and welding.
  • Squeeze handles to lock. One-handed release lever.
  • Nickel-plated steel.
  • Built-in wire cutter.
  • 3-Piece Set - Includes 5", 7" and 10" pliers.
MODEL
NO.
DESCRIPTION NO. OF
PIECES
PRICE PER SET IN STOCK
SHIPS TODAY
1 4+
H-12781 Locking Pliers Set 3 $36 $34  ADD
MATERIAL:
  • Alloy steel with nickel plated finish
SPECIFICATIONS:
  • Meets or exceeds ASME specifications.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 06:04:12 PM; USWEB11