Door Threshold - Standard, 36 x 5 x 1⁄2"

Provides a smooth transition while blocking out moisture and drafts.
  • Recommended for warehouses, medical centers and municipal buildings.
  • Reduces gaps under exterior doors.
  • Durable aluminum body won’t rust. Ribbed surface prevents slips.
  • Mounting hardware included.

    Door Threshold
ADA Compliant and BHMA Certified
MODEL
NO.
DESCRIPTION SIZE
L x W
HEIGHT PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
H-12779A Standard 36 x 5" 1/2" $52 $50 $48  ADD
DIMENSIONS:
  • Actual: 36 1/2 x 5"
INCLUDES:
  • (3) #10 Screws
USAGE:
  • Can cut with miter saw, hacksaw, or other specialized metal-cutting blade.
CLEANING INSTRUCTIONS:
  • Use mild soap and warm water.
SPECIFICATIONS:
  • UL 10C (Positive Pressure)
  • UL 4L10 Listed
  • ADA Compliant 
  • ANSI/BHMA A117.1
  • ANSI/BHMA A156.21 (Thresholds)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 05:51:46 PM; USWEB5