Shaw® Commercial Carpet Tiles - 24 x 24", Taupe

Modern, modular carpeting for lobbies, waiting rooms and offices.
  • Durable nylon fibers resist crushing and fading while hiding dirt.
  • Low pile carpet is easy to clean.
  • Damaged tiles can be quickly replaced.
  • Installs with Carpet Tile Adhesive, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W
THICKNESS TILES/
CARTON
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 4 12+
H-12777TPE Carpet Tiles 24 x 24" 7/32" 12 $235 $225 $215  ADD
MATERIAL:
  • Solution dyed nylon fibers
FEATURES:
  • 15 oz/square yard
  • Looped-pile carpeting
  • 48 square feet coverage per carton
WEIGHT:
  • Each Tile: 2.4 lbs
CLEANING INSTRUCTIONS:
  • Vacuum daily with a dual motor vacuum.
  • Use general soil spot removers for most common spots and spills.
  • Do not use a spot cleaner that dries to a tacky or sticky substance.
  • Periodically clean with a low-moisture system or carpet extractor.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-26604 Commercial Carpet Tile Adhesive - 4 Gallon
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:00:23 AM; USWEB29