Electronic Locker - Three Tier, 3 Wide

No keys to lose. Convenient, secure storage for fitness clubs and corporate locker rooms.
  • Programmable, dual mode keypad. Optional key override.
  • Day-Use Mode - Set a temporary code that clears after use.
  • Permanent Mode - Enter a preset code for repeated access.
  • Solid steel construction with powder-coat finish.
  • Louvered doors allow air to circulate.
  • Legs included - Add 6" to height.
  • Coat hooks included.

    Electric Locker
MODEL
NO.
CONFIGURATION NO.
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12769 Three Tier 3 Wide 9 36 x 18 x 72" 189 $2,270 $2,220  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Each Locker:
    • Inside: 11 7/8 x 16 1/2 x 23 1/4" (W x D x H)
      • Depth reduced by approximately 1" at lock cam.
    • Door Opening: 9 x 22 1/4" (W x H)
THICKNESS:
  • Door/Frame: 16 gauge
  • Sides/Body: 24 gauge
FEATURES:
  • (1) Double hook per locker
  • Keypad Functions:
    • Day use mode
    • Permanent use mode
    • Master code override
    • Master key override
INCLUDES:
  • One CR123 battery for each keypad.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4291-LNP Locker Number Plates #1-50
  • H-8047 Locker Number Plates #51-100
  • H-8048 Locker Number Plates #101-150
  • H-8049 Locker Number Plates #151-200
  • H-8050 Locker Number Plates #201-300
  • H-8051 Locker Number Plates #301-400
  • H-8052 Locker Number Plates #401-500
PARTS:
  • S-24916 Energizer® Industrial® 123 Lithium Batteries - 12 Pack
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 08:53:33 PM; USWEB31