WingIts® Robe Hook

High quality fixtures provide strength with style.
  • Recommended for hotels, resorts and apartment buildings.
  • 18-gauge stainless steel. Polished chrome finish.
  • Mounting hardware included.
Meets ADA criteria and ANSI standards
MODEL
NO.
DESCRIPTION DIMENSIONS
L x D x H
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-12760 Robe Hook 2 x 2 1/2 x 2" $26 $25 $24  ADD
DIMENSIONS:
  • Depth from Wall: 2 1/2"
  • Diameter:
    • Horizontal and Vertical Bars: 5/8"
    • Mounting Bracket: 2"
MATERIAL:
  • 18-8 (304) Stainless Steel
MOUNTING HARDWARE:
  • (2) 3M Waterproof tapes
  • (2) 2 1/2" Stainless Steel screws
  • (2) Set screws
  • (1) Allen wrench
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 01:30:36 PM; USWEB14