Uline Ratcheting Combination Wrench Set - 12-Piece SAE

Tighten or loosen bolts without repositioning.
  • Chrome-vanadium steel for life-long strength and durability.
  • 12-point closed end with built-in ratchet mechanism.
  • Stamped sizes for easy identification.
  • Plastic storage case included.

    Sizes Included:
    • 1/4"
    • 5/16"
    • 11/32"
    • 3/8"
    • 7/16"
    • 1/2"
     
    • 9/16"
    • 5/8"
    • 11/16"
    • 3/4"
    • 13/16"
    • 7/8"
Meets ASME Standards
MODEL
NO.
DESCRIPTION MEASUREMENT SIZE WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 4+
H-12737 12-Piece Set SAE 1/4" - 7/8" 4 $100 $95  ADD
MATERIAL:
  • Handle: 40CRV Steel
  • Ratchet Ring: 50BV30 Steel
FEATURES:
  • Chrome finish provides corrosion resistance.
  • Head Degrees: 15° (Offset)
  • Open End Type: Regular open end
USAGE:
  • Non-reversing
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 06:04:24 PM; USWEB29