Weather Guard® Truck Box - Black, 72 x 20 x 19"

Protect valuable tools and equipment in your Ford F-150® and Chevy Silverado®.
  • Heavy-duty construction with high-security locking system for expensive tools. Trusted by professionals.
  • Durable welded aluminum construction. Rubber seal keeps contents dry.
  • Fits most full-size pickup trucks.
  • Easy installation. No drilling required.
  • Secure push-lock prevents break-ins.
  • Mounting hardware included.
MODEL
NO.
COLOR SIZE
W x D x H
CAPACITY
(CU. FT.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12730 Black 72 x 20 x 19" 11 75 $1,400  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual- Closed): 73 x 20 x 18 1/2" (W x D x H)
  • Inside: 59 3/4 x 17 3/4 x 14 1/2"
  • Lid Open (Height): 34 3/4"
  • Overhang Space on Each Side of Saddle: 5 3/8"
  • Height to Saddle: 11 1/4"
  • Tray: 12 x 14 3/4" (W x D)
FEATURES:
  • Four mounting slots on each side.
  • Finish: Matte black
INCLUDES:
  • (2) Keys
MODEL NUMBER:
  • Weather Guard®: 127-52-04
COMPATIBILITY:
  • Works with the following Pickup Trucks:
MakeModelSize
ChevroletSilverado®1500/2500/3500
DodgeRam1500/2500/3500
FordF-150®
Super Duty®
All bed lengths
F-250/F-350
GMCSierra1500/2500/3500 (All bed lengths)
NissanTitanAll bed lengths
ToyotaTundraAll bed lengths
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 07:19:09 PM; USWEB13