Uline Rechargeable Flashlight - Full Size, Black

Intense LED beam for the job site, road or evening patrol.
  • Tactical grade for law enforcement and security.
  • Spot/flood beam adjustment.
  • 3 brightness modes: high, medium and low.
  • Wrist lanyard for secure carrying.
  • Includes charging cable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE LENGTH LUMENS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-12721BL Rechargeable Full Size 12" 1,500 $95 $90  ADD
DIMENSIONS:
  • Actual: 11.3 x 1.6" (L x W)
MATERIAL:
  • Flashlight: Aluminum
  • Bulb: LED
  • Lens: Collimator
INCLUDES:
  • (1) Rechargeable lithium battery 18650x2 5200 mAH
  • (1) USB-C Charging cable and charging block
SPECIFICATIONS:
  • Peak Beam Intensity:
    • Spot High: 9000 cd
    • Flood High: 2280 cd
  • Beam Distance:
    • Spot High: 623.36'
    • Flood High: 311.68'
  • Impact Resistance: 3.3'
  • Run Time (High):4 hours
  • Light Output:
    • High: 1,500 Lumens
    • Mid: 750 Lumens
    • Low: 210 Lumens
USAGE:
  • Not intrinsically safe.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/26/2026 08:31:18 PM; USWEB31