Industrial Surge Protector - 10 Outlet, 15' Cord

Protect your most expensive equipment. High joule rating.
  • Durable metal housing.
  • Automatic shutdown protection.
  • Accepts 3-prong NEMA 5-15 plugs.
  • Lighted on/off switch.
ETL/C-ETL Listed
MODEL
NO.
NO. OF
OUTLETS
STRIP
LENGTH
CORD
LENGTH
COLOR JOULES PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12708 10 10" 15' Black 1,960 $55 $52  ADD
DIMENSIONS:
  • Overall: 10 1/16 x 3 1/16 x 1 1/4" (L x W x D)
  • Outlet Spacing: 1 1/8"
  • Power Block Outlet Spacing: 1 1/2"
FEATURES:
  • Holes on the back for wall mounting.
SPECIFICATIONS:
  • 125 V
  • 15 amps
  • 1875 W
  • Cord Type: SJT
  • Wire Gauge: 14/3
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 07:13:19 PM; USWEB29