Exhaust Fan - 27 x 27 x 12"

SHUTTER-MOUNT

Expel hot, stale air from factories, barns and greenhouses.
  • Aluminum blades, shutter and frame.
  • 3 blades. 1 speed. 115 volts.
  • Shutters close automatically when not in use. Blocks out drafts.
  • Totally enclosed direct-drive motor.
  • 9' power cord.
  • Mounts easily to the inside of wall. No external framing needed.

    Inside View
UL/C-UL Listed
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
FOR WALL OPENING
W x H
HP CFM AMPS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12697 24" 27 x 27 x 12" 25 x 25" 1/3 4,450 3.2 30 $395 $385  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Actual: 27 1/8 x 27 1/8 x 12 1/4" (W x H x D)
  • Rough-In Opening: 25 x 25" (W x H)
  • Mounting Holes: 1/2 x 1/4" (L x W)
FEATURES:
  • Approximate Coverage Area: 1,300 sq ft
  • Weather stripping on shutters provides maximum seal.
SPECIFICATIONS:
  • 345 W
  • RPM: 1,075
  • OSHA compliant
  • UL 705 certified
  • IP55 rated
  • Decibel Rating: 56.6 dB
  • 3-Prong plug
INSTALLATION:
  • Includes plug which can be removed for hard wiring.
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 08:32:19 AM; USWEB6