3M DBI-SALA® ExoFit X300 X-Style Safety Harness - XL/2XL

Top-of-the-line protection and comfort for high-risk jobs in mining, engineering and the oil and gas industry.
  • X-style chest with auto-locking quick connect buckles for secure fit.
  • Lightweight aluminum hardware reduces worker fatigue.
  • Lateral leg straps, reflective panels and radio/phone holster.
  • Quickly connect to safety harness ring with Retractable or Shock Absorbing Lanyards, sold separately.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION WEIGHT
    CAPACITY
    PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3 5+
    H-12653-X ExoFit X300 420 lbs. $735 $725 $715  ADD
    Meets ANSI Z359.1
    MODEL NUMBER: 
    • 3M: 1403200
    MATERIAL:
    • 100% Polyester webbing
    FEATURES: 
    • Equipped with iSafe RFID tracking technology. 
    CAPACITY:
    • Weight capacity in the chart is manufacturer's testing capacity.
    • Meets ANSI 310 lb requirement, listed on the tag.
    STYLE:
    • D-Rings: Back
    USAGE:
    • Remove from service immediately after a fall.
    • For industrial and occupational use only.
    SPECIFICATIONS:
    • Meets OSHA 1926.502
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/22/2026 04:46:39 AM; USWEB5