Mobile Privacy Dividers - 3 Panels, 6', Gray

Privacy in an instant. Recommended for office spaces, training rooms and pop-up health clinics.
  • Durable, 1" thick tackable fabric panels. PET felt core provides superior sound absorption.
  • Lightweight aluminum frame for quick rearranging. Smooth rolling lockable swivel casters.
  • Dividers fold to 3" flat for super compact storage.

Information Option is unavailable; the next option is selected
Specify Color:
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION NUMBER OF
PANELS
DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-12625GR Privacy Dividers 3 8 x 6' 50 $1,140 $1,095  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Open: 8' 1/4" x 1' 9" x 6' 1" (W x D x H)
  • Closed: 33 x 73" (W x H)
  • Panel (Width): 33"
  • Floor Clearance: 4"
  • Casters: 3 x 1" (Diam x W)
MATERIAL:
  • Feet: Steel
REPLACEMENT CASTERS:
  • Set of 6 (Hardware Included): H-12626
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 08:14:17 AM; USWEB25