Mobile Activity Table - 30 x 24", Blue

Tough traveling tables. Recommended for classrooms, libraries and offices.
  • Durable 1 1/4" thick laminate top. Impact-resistant PVC edges.
  • Adjusts from 26 to 40" high in 1" increments.
  • Heavy-duty steel legs.
  • 3" locking swivel casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-12555BLU Rectangle 30 x 24" 26-40" 200 49 $390 $380  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall: 29 1/8 x 23 3/4" (L x W)
    • Casters: 2 7/8 x 2" (Diam x W)
REPLACEMENT CASTERS:
  • Set of 4: H-11099
THICKNESS:
  • Legs: 16 gauge
MATERIAL:
  • Tabletop:
    • Core: 45 lb Density particle board
    • Surface: High pressure laminate
FEATURES:
  • Includes optional leveling glides for non-mobile applications.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 11:13:54 AM; USWEB33