Grade 30 Chain - 1⁄4", 100'

Secure forklift attachments, lock up equipment or tow light cargo.
  • Multipurpose chains used at farms, construction sites and loading docks.
  • Zinc-plated proof coil chain resists rust.
  • Cut to length using Bolt Cutters.
Not for overhead lifting
MODEL
NO.
DESCRIPTION LENGTH WORKING
LOAD LIMIT
BREAK
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-12503 1/4" Chain 100' 1,300 lbs. 5,200 lbs. 57 $275 $265 $250  ADD
Meets ASTM and NACM Standards
DIMENSIONS:
  • Inside: 
    • Length: 1.24"
    • Width: 0.38"
  • Link (Diameter): 0.276"
APPEARANCE:
  • Stamped with RG3 every 3'.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 07:59:28 PM; USWEB12