Foot-Operated Extra-Long Impulse Sealer - 30"

Ideal for high-volume poly bag sealing.
  • Variable timer control lets you seal all types of plastic films up to 30" wide and 8 mil thickness.
  • Extra-long foot sealer for sealing bags up to 30" wide.
  • For use with polyethylene and metallic bags.
  • Foot pedal operation.
  • 110 volts.
  • Service Kit with replacement heating element available.
MODEL
NO.
SEAL
L x W
OVERALL DIM.
L x W x H
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1250 30 x 1/16" 33 x 18 x 34" 8 mil 53 $670  ADD
DIMENSIONS:
  • Actual Seal Length: 29.55"
  • Standing Height (Not adjustable): 34 1/2"
  • Operating Board: 11 1/2" wide
  • Throat Depth: 3 1/2"
  • Working Plate:
    • Overall: 12 x 6 x 1 1/2"
    • Height: Adjusts by 6 1/2"
MATERIAL:
  • Metal
TEMPERATURE:
  • 446° - 464° F
COMPATIBILITY: 
  • Cannot Seal: Vinyl Bags 
  • Can Seal: 
    • Bags up to 8 mil. 
    • Up to 1/8" thick foam.
MylarPolypropylene
NylonPolyurethane
Metalized Food Bags (UP to 2.5 mil)PVC
PolyethyleneStatic Shielding
No Airtight Seal:
3/16" and 5/16" Bubble 

INCLUDES:
  • (2) Elements
  • (1) Fuse
ASSEMBLY:
  • Some assembly required.
    • Tension rod & sealer head must be bolted to the stand.
    • Foot pedal & tray must be attached.
SPECIFICATIONS:
  • 1000 W
  • International commodity code 8422,30,00,00-8
PACKAGING: 
  • Protective plastic on sealing surface needs to be removed before first use. 
REPLACEMENT PARTS:
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1250-RUBBR Silicon Rubber for Foot-Operated Extra-Long Impulse Sealer - 30"
  • H-1250-TIMER Timer Control Panel for Foot Operated Extra-Long Impulse Sealer - 10 Amp
  • H-1251 30" Service Kit for H-1250 Foot-Operated Extra-Long Impulse Sealer
  • H-1251-ELEM Heating Element for Foot-Operated Extra-Long Impulse Sealer
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/15/2026 07:50:06 PM; USWEB13