Uline Lever Chain Hoist - 3⁄4 ton Capacity, 10' Lift

Lift, pull and position heavy loads at construction sites and factories.
  • Ratcheting lever for easy one-hand operation. Perfect for confined spaces.
  • Powder-coated steel chain with forged steel swivel hooks.
  • 360° lever rotation. Overload protection.
Meets ANSI/ASME B30.21 Standards
MODEL
NO.
CAPACITY LIFT HEADROOM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12497 3/4 Ton 10' 13" 17 $340 $330  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Lever (Length): 13"
  • Hook Opening: 1"
USAGE:
  • Pull Force to Lift Rated Load: 31 lbs
COMPATIBILITY:
  • Works with Uline Slings.
FEATURES:
  • Each hoist is individually tested. (Certificate of test included.)
CAPACITY:
  • Minimum: 100 lbs
  • WARNING:
    • Do not exceed weight capacity.
    • Do not use to lift people or loads over people.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 03:49:55 PM; USWEB5