Uline Flat Hook Winch Strap - 4" x 40', 16,200 lb Capacity

Secure and ship rail, truck and trailer loads.
  • Attach to winch tensioner on side of trailer.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED USES WORKING
LOAD LIMIT
BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-12476 Flat Hook 4" x 40' Flatbeds with winches 5,400 lbs. 16,200 lbs. $37 $35 $32  ADD
CAPACITY:
  • Working Load Limit: 5,400 lbs
  • Ultimate Breaking Strength: 16,200 lbs
MATERIAL:
  • Strap: Polyester
  • Hook: Black E-Coating
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
  • Weight capacity printed on strap repeats in 16" increments.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 11:43:04 PM; USWEB28