Stackable Activity Chairs - Black

Durable yet comfortable for schools, libraries and offices.
  • Contoured, flexible plastic shell is easy to wipe down. Won't chip, dent or fade.
  • Sturdy 1" diameter steel tube legs with nylon glides.
  • Built-in handle for easy lifting. Stack up to 8 high.
  • Mobile Activity Tables available.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 24+
H-12468BL Activity Chair 17 x 17" 275 18" 4 17 $115 $110  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Overall: 21 1/2 x 21 1/4 x 32 5/8" (W x D x H)
  • Actual:
    • Seat: 17 3/4 x 16 3/4" (W x D)
    • Legs (Diameter): 1 1/8"
  • Backrest: 15 1/2 x 17" (W x H)
MATERIAL:
  • Seat: Polypropylene
  • Frame: Powder coated steel
  • Glides: Nylon bottom with steel covering the top.
COMPATIBILITY:
  • Works with H-4115 Stackable Chair Dolly.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 09:44:57 PM; USWEB9