Downtown Executive Adjustable Height L-Desk with Bow Front - 72 x 84", Gray, Right-Hand

Corner office class with sit-to-stand flexibility and extra workspace.
  • Attractive bow front design with 6" of extended desk space to spread out your work.
  • Desktop return portion quietly adjusts from 30 to 48" high.
  • Telescoping modesty panel offers a clean, professional look.
  • Simple-to-use push-button control with 4 programmable heights.
  • 3 grommets for cable management.
  • Powered by quiet electric motors. 14' power cord.
  • Includes 2-drawer locking pedestal file.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-12426GR-R L-Desk with Bow Front 72 x 84" 275 382 $2,130 $2,080  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 70 7/8 x 82 11/16 x 29 7/8" (L x W x H)
  • Desktop: 70 7/8 x 35 7/16" (W x D)
  • Return: 47 1/4 x 23 5/8 x 29 7/8 - 47 1/2" (W x D x H)
  • Drawers (Inside): 12 3/16 x 19" (W x D)
  • Grommet Hole (Diameter): 2 3/8"
  • Guest Knee Space (Depth): 9 7/8"
CAPACITY:
  • File Drawers: 35 lbs evenly distributed
THICKNESS:
  • Modesty Panel: 11/16"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Drawers have full extension ball bearing slides.
  • File drawers accommodate letter or legal files.
  • All drawers lock when the lock is engaged.
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
USAGE:
  • Desk should not be adjusted with more than 100 lbs on top.
SPECIFICATIONS:
  • Drive System:
    • 110 V
    • 5 amps
    • 50/60 Hz
  • Lifting Speed: 1 1/4" per second
  • cTUVus Certification
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9199 Master Key for Desk Pedestals and Cabinets
  • H-9785-LOCKQ Lock and Keys for Downtown and Metro File Cabinet Drawers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 05:08:01 AM; USWEB27