Industrial L-Desk with Adjustable Height Return - 66 x 78", Gray Top

Add some flexibility to your workday. Adjust from sitting to standing in seconds.
  • Simple-to-use push-button control with 4 programmable heights.
  • Return adjusts from 30 to 48" high. For left or right-hand configuration.
  • Telescoping modesty panel and enclosed sides offer a clean look.
  • Black, powder-coated steel base with handsome laminate top.
  • Powered by quiet electric motors.
  • 14' power cord.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-12362GR Adjustable Height 66 x 78" 275 295 $1,975 $1,925  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 66 1/8 x 76 7/8 x 29 1/2 - 47 1/4" (L x W x H)
  • Desktop: 66 1/8 x 29 1/2" (W x D)
  • Return: 47 1/4 x 23 5/8 x 29 1/2 - 47 1/4" (W x D x H)
  • Grommet Hole (Diameter): 2 3/8"
  • Pedestal Drawers (Inside):
    • Box (Top): 12 x 18 3/8 x 4 3/4" (W x D x H)
    • File (Bottom): 12 x 18 3/8 x 9 3/4" (W x D x H)
  • Center Drawer (Inside): 20 1/4 x 15 1/2 x 1 3/4" (W x D x H)
THICKNESS:
  • Laminate Top: 1"
  • Panels: 20 gauge
  • Tubes: 19 gauge
  • Drawers: 25 gauge
  • Pedestal: 23 gauge
FEATURES:
  • Leveling feet adjust for uneven floors.
  • Adjustable Height Return:
    • Up/Down buttons
    • Overheat protection
    • Display shows height in inches and millimeters.
CAPACITY:
  • Pedestal Drawers:
    • Box (Top): 44 lbs
    • File (Bottom): 66 lbs
  • Center Drawer: 33 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 7C
    • Top (Closest to Light Streaks): PMS 2C
SPECIFICATIONS:
  • Drive System:
    • 32 V
    • 4 amps
    • 60 Hz
  • Lifting Speed: 1 1/4" per second
  • cULus Certification
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-11445 Lock and Keys for Industrial Office Desk Pedestal Files
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-9730SLDQ Drawer Slides for Industrial Office Desks - 19 3/4"
  • H-9739 Master Key for Desk Drawer and Pedestals
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 04:43:40 PM; USWEB30