Storm Drain Filter - Adjustable Framed

Capture sediment and debris. Keep storm drains clean on construction sites.
  • Easy install. Adjustable to fit your drain.
  • Durable, felt-like fabric holds up to 40 lbs. Metal frame.
  • 2 sewn-in handles for easy removal.
  • Meets NPDES and 40 CFR 122.26 Regulations.
MODEL
NO.
DESCRIPTION FITS DRAIN SIZE LOAD CAP.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
LENGTH WIDTH 1 3+
H-12358 Adjustable Framed 16-28" 28-36" 40 $65 $63  ADD
DIMENSIONS:
  • Cone Depth: 18"
MATERIAL:
  • 8 oz Polypropylene, non-woven geotextile fabric
FEATURES:
  • Flow Rate: 90 gal x min x sq ft
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 01:19:03 AM; USWEB14