Metro Mobile Training Table - 60 x 24", Walnut

Upgrade your training room. Stylish, durable tables set up in a snap.
  • 1" thick laminate top with 2 cable grommets. 29 1/2" height.
  • 2 flip levers. Quickly flip top from either end of table.
  • Powder-coated steel frame.
  • 3" locking swivel casters.
  • Top flips up to nest for compact storage.
  • Mesh Nesting Chairs available.

    Mobile Training Tables
MODEL
NO.
SHAPE DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 8+
H-12342 Rectangle 60 x 24" 300 63 $505 $490  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 59 1/8 x 23 5/8 x 29 1/2" (L x W x H)
  • Height with Tabletop Flipped Up: 41"
  • Distance Between Legs:
    • Front: 53 1/4"
    • Rear: 49 3/4"
  • Depth of Two Nested Together: 31 5/16"
    • Each additional table adds 4 3/4" in depth.
  • Grommet Hole (Diameter): 2 3/8"
  • Casters: 2 3/8 x 1 1/2" (Diam x W)
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
  • Edges: Impact resistant PVC (Polyvinyl Chloride)
FEATURES:
  • Includes two ganging brackets to connect tables and keep neatly in a row.
  • Different size tables can be nested together and connected with ganging brackets.
  • Four plastic cable grommets included for choice of color (2 Silver or 2 Black).
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 7603C
    • Top (Closest to Light Streaks): PMS 7504C
REPLACEMENT CASTERS:
  • 2 3/8" Casters (2 Swivel, 2 Swivel with Brake): H-12356
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 05:47:37 AM; USWEB26