Ratchet Chain Binder

Secure heavy and unstable loads to construction and landscape trailers.
  • Reversible ratchet tightens or loosens chain. Easy to operate.
  • Strong, powder-coated forged steel.
  • Two grab-hook ends grip chain links.
  • Meets D.O.T. and CVSA specifications.
  • Use with Transport Chains.
Not for overhead lifting
MODEL
NO.
FOR CHAIN SIZE LENGTH CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
MIN. MAX. 1 4 20+
H-12191 5/16" and 3/8" 26" 33" 26,400 11 $85 $80 $75  ADD
DIMENSIONS:
  • Handle (Length): 15"
  • Hook Opening: 1/2"
CAPACITY:
  • Working Load Limit: 8,800 lbs
  • Breaking Strength: 26,400 lbs
USAGE:
  • Do not loosen binder beyond 33" wide.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 01:24:30 PM; USWEB30