Little Giant® Safety Cage Ladder - 5-9' Platform Height

The safest ladder you can buy. Worth the investment.
  • Fully enclosed 18 x 22" platform for working in any direction. Cage netting, toe board and one-way gate for added security.
  • Height easily adjusts in 12" increments to handle any job.
  • 2 built-in outriggers extend base for additional stability.
  • Sides adjust independently for setup on stairs.
  • 4 swivel casters for mobility.
  • Electricity safe. Fiberglass rails are non-conductive.

    Safety Cage Ladders
Type 1AA. Meets ANSI and OSHA standards.
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12178 9-13' 5-9' 375 lbs. 46 x 56-88" 126 $2,560 $2,495  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Platform Height (Actual): 5' - 8'8"
  • Max Standing Height/Platform Height (Open): 8'8"
  • Max Reach: 15'2"
  • Base (Actual): 45 1/2 x 56 - 88"
  • Cage (Height): 
    • Safety Rail: 44"
    • Mid-Rail: 22"
    • Kick Plate: 3"
  • Storage: 46 x 17 x 118" (W x D x H)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 05:40:57 PM; USWEB25