Single End Panel with Window for Downtown Privacy Workstations - 24 x 42"

Enclose the ends of your workstation for maximum privacy.
  • 1 5/8" thick polyester fabric panels. Tackable.
  • Foam-padded MDF core and aluminum frame.
  • Crystal clear acrylic window allows light through. 12" high.
  • Easily connect to workstation with included post.
  • Includes one panel and one corner post.

    Single End Panel with Window
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12167 Single End Panel
with Window
24 x 42" 30 $230 $220  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Panel: 23 5/8 x 41 3/8" (W x H)
    • Window: 23 x 11 13/16"
MATERIAL:
  • Outer Frame: Steel
  • Inner Frame: Melamine faced chipboard
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9217 Hardware Pack for Downtown Privacy Workstations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 12:09:33 AM; USWEB32