Laminate Top for Lateral File Cabinet - 36 x 18", Gray

Class up your cabinets. Easily add a laminate surface to spread out work or display decor.
  • 1" thick laminate surface resists scratches, stains and spills.
  • Impact resistant PVC edges.
  • Includes double-sided tape to secure to file cabinet.
  • Use with 36 x 18" Lateral File Cabinets, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FITS DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-12146GR Laminate Top 1 Cabinet 36 x 18" 9 $75 $70  ADD
SHIPS VIA UPS
THICKNESS:
  • 1" 
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate 
  • Edges: Impact resistant PVC (Polyvinyl Chloride)
COMPATIBILITY:
  • Works with the following Uline Lateral File Cabinets:
SizeModel #
 2 DrawerH-2739
 3 DrawerH-1916
 4 DrawerH-2169
 5 DrawerH-3706
CAPACITY:
  • On top of File Cabinet: 115 lbs evenly distributed
APPEARANCE:
  • Gray laminate top matches Downtown Collection.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA X5.9-2019 standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 08:39:44 PM; USWEB11