Collapsible Bulk Container - 32 x 30 x 34", 2,000 lb Capacity, Blue

Shipping protection for heavy-duty machinery, large parts and bulky items.
  • Long-term reusable, returnable. Save on return freight and storage.
  • Corners interlock for quick set up and added stability.
  • Two access doors with spring-loaded latches.
  • 4-way forklift access. Solid bottom.
  • Collapsible and stackable. Stacks up to 6 high.
  • FDA compliant.
  • Optional Lid and Dolly available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHIPPING
WEIGHT
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-1213BLU 32 x 30 x 34" 2,000 lbs. 84 lbs. $310 $305 $295  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 29.2 x 27.3 x 27.1" (L x W x H)
  • Drop Door Openings: 18 x 15" (W x H)
  • Collapsed Height: 13.1"
  • Fork Openings:
    • Long Side: 10.2 x 3.4"
    • Short Side: 7.1 x 2.3"
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • 0° - 120° F
FEATURES:
  • Lid rests around rim of container (does not lock or snap on).
  • 4-way pallet truck access.
  • Stacking:
    • Stackable in both collapsed and upright positions.
    • Can be stacked with or without lids.
CAPACITY:
  • Assembled Container Stacking Capacity:
    • On Forks (Max 3):
      • Max Load Weight: 6,000 lbs
      • Do not exceed 2,000 lbs per level.
    • On Floor (Max 6):
      • Max Load Weight: 12,000 lbs
      • Do not exceed 2,000 lbs per level.
  • Weight capacity is based on evenly distributed loads.
USAGE:
  • Not a watertight container.
  • Labeling Options:
    • S-5492 4 x 6" White Laser Labels
    • S-7420 4 x 6" Desktop Thermal Transfer Labels
    • S-6802 4 x 6" Desktop Direct Thermal Labels
SPECIFICATIONS:
  • No UV Protection.
SHIPPING:
  • Ships assembled, but in collapsed position.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4054 Bulk Container Dolly - 32 x 30"
  • H-4110 Lid for Bulk Containers - 32 x 30"
  • S-23207 Placard Label Holders - 2 x 3"
  • S-23208 Placard Label Holders - 3 x 5"
  • S-23209 Placard Label Holders - 4 x 6"
PARTS:
  • H-7832 Access Door Latches for Collapsible Bulk Containers - Gray
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 09:09:10 AM; USWEB9