Rackable Plastic Pallet - 48 x 40", Red

STRUCTURAL FOAM

Store products in racks with these reusable pallets. Durable, clean, sanitary.
  • Easily identify inventory.
  • Eliminates loose nails, splinters.
  • One-piece structural foam is easy to clean.
  • USDA and FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY (LBS.) SHPG.
WEIGHT
PRICE EACH COLOR IN STOCK
SHIPS TODAY
FLOOR FORK RACK 1 5 10+
H-1212R 48 x 40" Red 30,000 5,000 2,200 50 lbs. $155 $155 $155  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 6 1/4"
  • Fork Opening: 3.6"
  • Additional dimensions in the Instructions.
MATERIAL:
  • 100% Virgin HDPE (High Density Polyethylene)
TEMPERATURE:
  • -20° to 160° F
FEATURES:
  • 4-way access
  • Waterproof
CAPACITY:
  • Rack:
    • No Decking or Front to Back Rack Supports: 2,200 lbs
    • With Front to Back Rack Supports: 5,000 lbs
    • Decking Supported: 5,000 lbs
  • Capacity is based on evenly distributed loads.
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Exempt from ISPM 15 for international shipments because it only applies to wood pallets.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/24/2026 09:00:51 PM; USWEB33