Vector® Optima Indoor Insect Trap - White

UV light silently attracts pesky insects. Glue boards trap them for good.
  • Discreet design blends seamlessly in restaurants, offices and breakrooms.
  • Quick-lift cover for easy access to glue board and bulb.
  • Includes one 15-watt UV bulb and one glue board. 7 1/2' power cord.
  • Meets FDA and USDA standards.
  • Mounting hardware included.
  • Replacement Glue Boards and Bulbs available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
COVERS WATTS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-12128W Optima 2056" 590 sq. ft. 15 $145 $135  ADD
DIMENSIONS: 
  • Actual: 19.68 x 4.72 x 5.5" (L x W x H)
USAGE: 
  • Uses 1 glue board and 1 bulb at a time.
  • Glue boards should be changed monthly. 
  • Bulbs should be replaced every 6 - 12 months. 
SPECIFICATIONS: 
  • Input Volts: 110 - 120 
  • Amps: 0.26
  • Frequency: 60Hz
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-26351 Vector® Indoor Insect Trap Replacement Glue Boards
  • S-26353 Replacement Bulb for Vector® Indoor Insect Trap - 15 Watt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/03/2026 10:53:07 PM; USWEB11