Milwaukee® M18™ RedLithium™ HIGH OUTPUT™ Battery XC6.0

Instantly increase productivity with additional batteries.
  • 6 amp-hours for extra runtime.
  • Indicator light displays remaining battery power.
  • Charger sold separately.
  • Works with all Milwaukee® M18™ Power Tools.
MODEL
NO.
SYSTEM DESCRIPTION AMP
HOURS
VOLTAGE WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12116 M18™ HIGH OUTPUT™ XC6.0 6 18V 2 $265  ADD
DIMENSIONS:
  • 5 1/2 x 3 1/4 x 3" (L x W x H) 
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
MODEL NUMBER:
  • Milwaukee Tool®: 48-11-1865
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-11999 Milwaukee® M18™ RedLithium™ Dual Bay Charger
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/11/2026 02:58:06 AM; USWEB29