Flat Screen Cart - Deluxe, 39 x 28 x 48 - 65"

Easily move flat panel monitors for presentations or training.
  • Holds most 40-80" flat screens. Main columns hide cables.
  • Cart height adjusts in 2" increments.
  • 3" non-marking, locking swivel casters.
  • 19 x 10" shelf and camera mount included.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12097 Deluxe 39 x 28 x 48 - 65" 200 lbs. 80 $495 $480  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Overall (Actual):
    • Highest Position: 39 1/4 x 28 1/4 x 65"
    • Lowest Position: 39 1/4 x 28 1/4 x 48"
USAGE:
  • Does not have a tilt function.
SPECIFICATIONS:
  • VESA Compliance (Mounting Hole Space):
    • 200 x 200 mm (7 7/8 x 7 7/8")
    • 200 x 400 mm (7 7/8 x 15 3/4")
    • 300 x 300 mm (11 13/16 x 11 13/16")
    • 400 x 400 mm (15 3/4 x 15 3/4")
    • 600 x 400 mm (23 5/8 x 15 3/4")
    • 800 x 400 mm (31 1/2 x 15 3/4")
REPLACEMENT CASTERS:
  • 3" Swivel with Brake: H-12097-CAST
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 11:10:33 PM; USWEB11