Milwaukee® M18 FUEL™ Sawzall® Reciprocating Saw Kit

Cut through metal conduit, wood beams and PVC pipe like butter.
  • Reliable brushless motor.
  • Variable speed control. Up to 3,000 strokes per minute.
  • LED light illuminates surface while cutting.
  • Lever-action blade clamp to quickly replace blades.
  • Uses Blade Assortment Pack, sold separately.

    Includes:
    • (1) M18 FUEL™ SAWZALL® Reciprocating Saw
    • (2) M18™ REDLITHIUM™ XC5.0 AH Batteries
    • (1) M18™ & M12™ Multi-Voltage Charger
    • (1) Blow Molded Carrying Case
MODEL
NO.
DESCRIPTION LENGTH VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12067 Sawzall® Kit 17" 18V 20 $690 $675  ADD
DIMENSIONS:
  • Overall (Actual): 17 1/4 x 3 1/2 x 6 3/8" (L x W x H)
  • Stroke Length: 1 1/4"
  • Case: 22 x 17 x 5 1/2" (W x H x D)
COMPATIBILITY:
  • Uses 1/2" Universal shank standard reciprocating saw blades.
FEATURES:
  • Stroke Type: Straight
  • Adjustable shoe and hanging hook.
  • Redlink Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to US Virgin Islands.
MODEL NUMBER:
  • Milwaukee Tool®: 2821-22
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10668 Milwaukee® Sawzall™ Blade Assortment Pack
  • H-11267 Milwaukee® M18™ RedLithium™ FORGE™ Battery HD12.0
  • H-11999 Milwaukee® M18™ RedLithium™ Dual Bay Charger
  • H-12116 Milwaukee® M18™ RedLithium™ HIGH OUTPUT™ Battery XC6.0
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
PARTS:
  • H-10662 Milwaukee® M18™ RedLithium™ Battery XC5.0
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 12:32:23 PM; USWEB14