Industrial Office U-Desk with Hutch - 66 x 102", Gray Top

Upscale design built tough. Reward your warehouse manager after a good year.
  • Wraparound design offers maximum space.
  • Overhead lockable cabinets with flip-up retractable doors.
  • Conveniently adjusts for left or right-hand configuration.
  • Handsome laminate top resists scratches, stains and spills. 5 cable grommets. 30" height.
  • Black, powder-coated steel base with modesty panel and enclosed sides.
  • Lockable drawers. Leveling feet prevent wobble.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
OVERALL
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-12039 U-Desk w/ Hutch 66 x 102" 66" 444 $2,165 $2,110  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 66 1/8 x 100 3/8 x 29 1/2" (L x W x H)
  • Depth: 
    • Desktop: 29 1/2"
    • Bridge/Credenza: 23 5/8"
  • Grommet Hole (Diameter): 2 3/8"
  • Pedestal Drawers (Inside):
    • Box (Top): 12 7/8 x 18 3/4 x 4 3/4" (W x D x H)
    • File (Bottom): 12 7/8 x 18 3/4 x 9 3/4" (W x D x H)
  • Center Drawer (Inside): 20 1/4 x 15 5/8 x 1 15/16" (WxDxH)
  • Hutch:
    • Overall: 66 1/8 x 13 1/4 x 35 7/16" (L x W x H)
    • Cabinets (Inside): 31 1/4 x 12 3/4 x 12 3/4" (W x D x H)
THICKNESS:
  • Laminate Top: 1"
  • Panels: 20 gauge
  • Tubes: 19 gauge
  • Drawers: 25 gauge
  • Pedestals: 23 gauge
  • Hutch:
    • Panels: 20 gauge
    • Doors: 21 gauge
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Full extension ball-bearing drawer slides.
  • Fits letter and legal size files.
  • Top box drawers include supply tray and drawer divider.
  • Pedestals and center drawer are keyed different.
  • All drawers lock when the lock is engaged.
  • Hutch:
    • Flip-up doors slide back to become hidden.
    • Two cut-out holes in back for wires.
CAPACITY:
  • Desktop: 300 lbs evenly distributed
  • Pedestal Drawers:
    • Box (Top): 44 lbs
    • File (Bottom): 66 lbs
  • Center Drawer: 33 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 7C
    • Top (Closest to Light Streaks): PMS 2C
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-7162 LED Shop Light - Magnetic
PARTS:
  • H-11445 Lock and Keys for Industrial Office Desk Pedestal Files
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-9730SLDQ Drawer Slides for Industrial Office Desks - 19 3/4"
  • H-9739 Master Key for Desk Drawer and Pedestals
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 08:54:49 PM; USWEB28