Deluxe Poolside Umbrella - 7 1⁄2' Square, Ivory

Soak up the sun or sit in the shade. Easy up and down for poolside lounging.
  • No cranks or pulleys. Canopy easily glides open with deluxe push and lock system.
  • High-performance Sunbrella® fabric resists fading and mold. Durable, one-piece pole.
  • Use with Portable Umbrella Base, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-12035I 7 1/2' Square 90 x 90 x 97" 18 $385 $375  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Pole:
    • Length: 93 1/2"
    • Diameter: 1.54"
FEATURES: 
  • Vent Style: Single Wind Vent
USAGE: 
  • Umbrella should be in down position when not in use. 
    • High winds and rain may damage product. 
SPECIFICATIONS:
  • Meets or exceeds UV Standard 801
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 09:41:51 PM; USWEB31