Rubbermaid® Domed Waste Trash Can - Plastic, 25 Gallon, Brown

Long lasting, rugged and fire safe.
  • Structural foam resists dents and cracks.
  • Easy to clean and empty.
  • Factory Mutual (FM) approved for fire safety.
  • Use recommended Clear and Black Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1197BR Plastic 25 Gallon 18 x 42" 23 $280 $270 $260  ADD
DIMENSIONS:
  • Outside Including Dome (Actual): 18 x 41" (Diam x H)
  • Base:
    • Outside: 17 3/8 x 30 5/8" (Diam x H)
    • Inside: 16 7/8 x 29 3/8" (Diam x H)
  • Lid:
    • Outside: 18 x 11" (Diam x H)
    • Opening: 10 x 7 3/4" (L x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -20° to 140° F
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-22445BL Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Black
  • S-22445C Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 11:42:30 PM; USWEB12