LCN® Door Closer - Heavy Duty, Hold Open, Black

Designed to last a lifetime. Closes doors slowly and quietly in schools and hospitals.
  • Door stays open with an extra push. Pull to release.
  • For busy entrances and classrooms.
  • Heavy duty cast-iron body with adjustable spring. Low maintenance.
  • 3 universal mounting positions. For left or right-opening doors.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ARM STYLE SIZE
L x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-11979BL Heavy Duty Hold Open 1222" 8 $440 $430  ADD
ANSI/BHMA A156.4 Grade 1 Rated
TEMPERATURE:
  • Minimum: -30° to 120° F
FEATURES:
  • Non-handed
  • Adjustable spring size (1 - 6) cylinder. 
USAGE:
  • Can be Mounted to Use as:
    • Hinge (Pull side)
    • Top Jamb (Push side)
    • Parallel Arm (Push side)
  • For interior doors up to 5' wide.
  • For exterior doors up to 4' wide.
  • Hold-Open function is usable with doors that open 90° or greater.
SPECIFICATIONS:
  • ANSI/BHMA A156.4 Grade 1:
    • Tested and certified for more than 2,000,000 cycles (uses).
  • Meets ADA requirements when properly adjusted.
MODEL NUMBER:
  • LCN®: 1461-HWPA-693
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:47:13 PM; USWEB25