Vinyl Strip Door Replacement Strips - Orange, 8" x 7'

Orange PVC vinyl clearly marks door edges to prevent collisions.
  • Replace worn strips or create custom doors with precut strips on a roll.
  • Mounting holes pre-punched on 2" centers.
MODEL
NO.
DESCRIPTION STRIP SIZE QTY./
CASE
PRICE PER
CASE
IN STOCK
SHIPS TODAY
LENGTH WIDTH THICKNESS
H-11942 Orange 7' 8" .080" 2 $40  ADD
TEMPERATURE:
  • 0° - 150° F
COMPATIBILITY:
  • Works with the following Strip Door Kits:
SizeModel #
3 x 7'H-2072
4 x 7'H-2074
5 x 7'H-2466
6 x 7'H-3666
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Can be cut with a utility knife to shorten the length.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-11952 Easy-Mount Bracket for Vinyl Strip Door - 2'
  • H-11953 Easy-Mount Bracket for Vinyl Strip Door - 3'
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 10:42:52 PM; USWEB25