Door Sweep - Rubber, 36 x 7⁄16"

Seal the gap under doors to block out dust, drafts, moisture and pests.
  • Won't crack in cold weather.
  • Anodized aluminum plate won't rust. Slotted holes for easy installation.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION LENGTH FOR GAPS
UP TO
PRICE EACH IN STOCK
SHIPS TODAY
2 5 10+
H-11881 Rubber 36" 7/16" $21 $20 $19  ADD
DIMENSIONS:
  • Height:
    • Overall: 1 11/16"
    • Flange: 1 1/4"
    • Gasket: 7/16"
TEMPERATURE:
  • -20° to 200° F
SPECIFICATIONS:
  • Certifications:
    • UL10C, UL10B, and UL1784 Category 'H'
    • ASTM E283
    • ANSI/BHMA A156.22
MOUNTING HARDWARE:
  • (6) #6 x 3/4" Stainless steel sheet metal screws
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 05:51:46 PM; USWEB5